
Inserts for SoftCut HSI, SOMT 083608 PDER, for Stainless Steel
Mfr # 214937 INOX
Zoro # G816120784
product price: $15.19
/eaKey Features
Insert Material
Carbide
Insert Thickness
3.6 mm
Grade
HB8630
Corner Radius
0.8 mm
Type
INOX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
214937 INOX
Zoro #
G816120784
UPC #
-
Country of Origin
Japan
Dimensions
Insert Thickness
3.6 mm
Corner Radius
0.8 mm
Min. Cutting Depth
0.1 mm
Details
Insert Material
Carbide
Grade
HB8630
Item
Indexable insert for milling
Type
INOX
Insert Type
SOMT 083608 PDER
Indexable insert clearance angle
15°
Correction Factor
2.5
Feed Per Tooth
0.15 mm
Number of Changes/Inserts
4
Description
Version: Increased insert thickness permits markedly deep trough geometry for positive cutting action- and minimises the susceptibility to fracture. Note: Standard application values for ae = 0.3xD. Corner radius: 0.8 mm Feed fz per tooth: 0.15 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.