
Inserts for SoftCut HSI, SOMT 083608 PDER, General Purpose (Discontinued)
- Mfr # 214955 UNI
- Zoro # G516120893
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
214955 UNI
Zoro #
G516120893
UPC #
-
Country of Origin
Japan
Dimensions
Insert Thickness
3.6 mm
Corner Radius
0.8 mm
Min. Cutting Depth
0.15 mm
Details
Grade
HB7520
Type
UNI
Insert Material
Carbide
Item
Indexable insert for milling
Number of Changes/Inserts
4
Insert Type
SOMT 083608 PDER
Correction Factor
2.5
Indexable insert clearance angle
15°
Description
Version: Increased insert thickness permits markedly deep trough geometry for positive cutting action- and minimises the susceptibility to fracture. Note: Standard application values for ae = 0.3xD. Corner radius: 0.8 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.