
Inserts for SoftCut HSI, SOMT 120504 PDER, for Steel (Discontinued)
- Mfr # 214867 ST1400
- Zoro # G416120795
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
214867 ST1400
Zoro #
G416120795
UPC #
-
Country of Origin
Japan
Dimensions
Corner Radius
0.4 mm
Insert Thickness
5.56 mm
Min. Cutting Depth
0.25 mm
Details
Grade
HB7510
Insert Material
Carbide
Type
ST1400
Item
Indexable insert for milling
Feed Per Tooth
0.22 mm
Number of Changes/Inserts
4
Correction Factor
2.5
Insert Type
SOMT 120504 PDER
Indexable insert clearance angle
15°
Description
Version: Increased insert thickness for the highest metal removal rates. Protected against wear by the latest coating. Note: Standard application values for ae = 0.3xD. Corner radius: 0.4 mm Feed fz per tooth: 0.22 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.