
Inserts for SoftCut HSI, SOMT 120508 PDER, for Steel (Discontinued)
- Mfr # 214865 ST900
- Zoro # G416120825
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
214865 ST900
Zoro #
G416120825
UPC #
-
Country of Origin
Japan
Dimensions
Insert Thickness
5.56 mm
Corner Radius
0.8 mm
Min. Cutting Depth
0.1 mm
Details
Item
Indexable insert for milling
Insert Material
Carbide
Grade
HB7520
Type
ST900
Insert Type
SOMT 120508 PDER
Feed Per Tooth
0.2 mm
Indexable insert clearance angle
15°
Number of Changes/Inserts
4
Correction Factor
2.5
Description
Version: Increased insert thickness for the highest metal removal rates. Protected against wear by the latest coating. Note: Standard application values for ae = 0.3xD. Corner radius: 0.8 mm Feed fz per tooth: 0.2 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.