Zoro Homepage

Inserts for Softcut Indexable Milling Cutters, APMT 060204 ER, for Cast Iron

  • Mfr # 215672 GG

  • Zoro # G216120575


product price: $13.95
/ea

Key Features

Type
GG
Insert Thickness
2.38 mm
Insert Material
Carbide
Grade
HB7730
Corner Radius
0.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215672 GG
Zoro #
G216120575
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
2.38 mm
Corner Radius
0.4 mm
Min. Cutting Depth
0.1 mm

Details

Type
GG
Insert Material
Carbide
Item
Indexable insert for milling
Grade
HB7730
Number of Changes/Inserts
2
Feed Per Tooth
0.08 mm
Indexable insert clearance angle
11°
Insert Type
APMT 060204 ER
Series
Softcut®
Correction Factor
2.5

Description

Note: Standard application values for ae = 0.25xD. ap = 3 mm- ap max = 4 mm. Corner radius: 0.4 mm Feed fz per tooth: 0.08 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.