Inserts for Softcut Indexable Milling Cutters, APMT 060208 ER, for Stainless Steel

  • Mfr # 215670 INOX

  • Zoro # G916120691


product price: $13.95
/ea

Key Features

Insert Material
Carbide
Insert Thickness
2.38 mm
Corner Radius
0.8 mm
Type
INOX
Grade
HB8630
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
215670 INOX
Zoro #
G916120691
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
2.38 mm
Corner Radius
0.8 mm
Min. Cutting Depth
0.1 mm

Details

Item
Indexable insert for milling
Insert Material
Carbide
Type
INOX
Grade
HB8630
Insert Type
APMT 060208 ER
Series
Softcut®
Feed Per Tooth
0.08 mm
Correction Factor
2.5
Indexable insert clearance angle
11°
Number of Changes/Inserts
2

Description

Note: Standard application values for ae = 0.25xD. ap = 3 mm- ap max = 4 mm. Corner radius: 0.8 mm Feed fz per tooth: 0.08 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.