
Inserts for Softcut Milling Cutters, APET 180520 FR, for Aluminum
Mfr # 215210 ALU
Zoro # G216120421
product price: $15.15
/eaKey Features
Type
ALU
Grade
HU7810
Insert Thickness
5.56 mm
Corner Radius
1.8 mm
Insert Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
215210 ALU
Zoro #
G216120421
UPC #
-
Country of Origin
Japan
Dimensions
Insert Thickness
5.56 mm
Corner Radius
1.8 mm
Min. Cutting Depth
0.05 mm
Details
Type
ALU
Grade
HU7810
Insert Material
Carbide
Item
Indexable insert for milling
Series
Softcut®
Indexable insert clearance angle
11°
Correction Factor
2.5
Feed Per Tooth
0.2 mm
Number of Changes/Inserts
2
Insert Type
APET 180520 FR
Description
Note: Standard application values for ae = 0.3xD / ap = 5 mm- ap max = 9 mm. Corner radius: 1.8 mm Feed fz per tooth: 0.2 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.