
Inserts for Softcut Milling Cutters, APMT 180508 ER, for Cast Iron
Mfr # 215256 GG
Zoro # G316120581
product price: $14.99
/eaKey Features
Insert Thickness
5.56 mm
Corner Radius
0.8 mm
Grade
HB7730
Insert Material
Carbide
Type
GG
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
215256 GG
Zoro #
G316120581
UPC #
-
Country of Origin
Japan
Dimensions
Insert Thickness
5.56 mm
Corner Radius
0.8 mm
Min. Cutting Depth
0.15 mm
Details
Item
Indexable insert for milling
Grade
HB7730
Insert Material
Carbide
Type
GG
Insert Type
APMT 180508 ER
Indexable insert clearance angle
11°
Series
Softcut®
Number of Changes/Inserts
2
Correction Factor
2.5
Feed Per Tooth
0.2 mm
Description
Note: Standard application values for ae = 0.3xD / ap = 5 mm- ap max = 9 mm. Corner radius: 0.8 mm Feed fz per tooth: 0.2 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.