
Inserts for Softcut Milling Cutters, APMT 180520 SR, for Steel
Mfr # 215239 ST1400
Zoro # G916120745
product price: $14.99
/eaKey Features
Grade
HB7520
Corner Radius
2 mm
Type
ST1400
Insert Thickness
5.56 mm
Insert Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
215239 ST1400
Zoro #
G916120745
UPC #
-
Country of Origin
Japan
Dimensions
Corner Radius
2 mm
Insert Thickness
5.56 mm
Min. Cutting Depth
0.25 mm
Details
Grade
HB7520
Type
ST1400
Item
Indexable insert for milling
Insert Material
Carbide
Insert Type
APMT 180520 SR
Feed Per Tooth
0.25 mm
Series
Softcut®
Correction Factor
2.5
Number of Changes/Inserts
2
Indexable insert clearance angle
11°
Description
Note: Standard application values for ae = 0.3xD / ap = 5 mm- ap max = 9 mm. Corner radius: 2 mm Feed fz per tooth: 0.25 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.