
Inserts for TwinCut Face Mills, ONEU 05T6 ANER, for Aluminum
Mfr # 213424 ALU
Zoro # G016120720
product price: $25.85
/eaKey Features
Insert Thickness
6.1 mm
Grade
HU7810
Type
ALU
Insert Material
Carbide
Correction Factor
2.5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
213424 ALU
Zoro #
G016120720
UPC #
-
Country of Origin
Japan
Dimensions
Insert Thickness
6.1 mm
Max. Cutting Depth
3 mm
Min. Cutting Depth
0.07 mm
Details
Grade
HU7810
Type
ALU
Insert Material
Carbide
Item
Indexable insert for milling
Correction Factor
2.5
Feed Per Tooth
0.23 mm
Insert Type
ONEU 05T6 ANER
Indexable insert clearance angle
0°
Number of Changes/Inserts
16
Description
Version: Double-sided with 2x8 cutting edges. Recommendation: For the best surface quality choose insert tolerance E in combination with wiper edge inserts. Note: Standard application values for ae = 0.5 ... 1xD / ap max maximum cutting depth ap max: 3 mm Type: ALU Feed fz per tooth: 0.23 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.