
Inserts for TwinCut Face Mills, ONMU 05T6 ANER, for Cast Iron
Mfr # 213437 GG
Zoro # G416120665
product price: $25.75
/eaKey Features
Grade
HB7730
Insert Thickness
6.1 mm
Type
GG
Insert Material
Carbide
Insert Type
ONMU 05T6 ANER
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
213437 GG
Zoro #
G416120665
UPC #
-
Country of Origin
Japan
Dimensions
Insert Thickness
6.1 mm
Min. Cutting Depth
0.15 mm
Max. Cutting Depth
3 mm
Details
Grade
HB7730
Item
Indexable insert for milling
Type
GG
Insert Material
Carbide
Insert Type
ONMU 05T6 ANER
Feed Per Tooth
0.3 mm
Indexable insert clearance angle
0°
Number of Changes/Inserts
16
Correction Factor
2.5
Description
Version: Double-sided with 2x8 cutting edges. Recommendation: For the best surface quality choose insert tolerance E in combination with wiper edge inserts. Note: Standard application values for ae = 0.5 ... 1xD / ap max maximum cutting depth ap max: 3 mm Type: GG Feed fz per tooth: 0.3 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.