
Inserts for TwinCut Face Mills, XNEU 05T6 ANEN, General Purpose
Mfr # 213440 UNI
Zoro # G416120771
product price: $25.75
/eaKey Features
Insert Material
Carbide
Insert Thickness
6.1 mm
Type
UNI
Grade
HB7730
Indexable insert clearance angle
0°
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
213440 UNI
Zoro #
G416120771
UPC #
-
Country of Origin
Japan
Dimensions
Insert Thickness
6.1 mm
Max. Cutting Depth
3 mm
Details
Item
Indexable insert for milling
Insert Material
Carbide
Type
UNI
Grade
HB7730
Indexable insert clearance angle
0°
Correction Factor
2.5
Description
Version: Wiper edge insert with 1 cutting edge. Recommendation: For the best surface quality choose insert tolerance E in combination with wiper edge inserts. Note: Standard application values for ae = 0.5 ... 1xD / ap max Length of the flat chamfer 7.6 mm. maximum cutting depth ap max: 3 mm Type: UNI
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.