Shop GARANT
See all product information
Create Account
Jobber Drill Bit Set, HSS, 1 to 13 mm, 25-Piece, Uncoated, Case
- Mfr # 115120 1-13KB
- Zoro # G214372846
product price:Â
$
224.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Point Angle
118 Degrees
Drill Bit Material
HSS
Finish - Machining
Uncoated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 115120 1-13KB
- Zoro #
- G214372846
- UPC #
- -
- Country of Origin
- Germany
Details
- Item
- Jobber drill
- Drill Bit Point Angle
- 118 Degrees
- Drill Bit Material
- HSS
- Finish - Machining
- Uncoated
Description
The GARANT 115120 1-13KB Jobber drill is a drill bit made from high-speed steel (HSS). It has a 118-degree point angle. The drill bit is uncoated, with no surface coatings.
Key Features:
- Material: High-Speed Steel (HSS).
- Drill Bit Point Angle: 118 degrees, has a standard 118-degree point angle suitable for drilling applications appropriate for HSS jobber drill bits.
- Finish: Uncoated, with no surface coatings.
- Item Type: Jobber drill, indicating a general-purpose drill bit length and design.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.