Jobber Drill Bit Set, HSS-E, TiAlN Finish, 1 to 10 mm, Case
- Mfr # 115350 1-10
- Zoro # G714373213
product price:Â
$
285.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Point Angle
130 Degrees
Drill Bit Material
HSS E
Finish - Machining
TiAlN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 115350 1-10
- Zoro #
- G714373213
- UPC #
- -
- Country of Origin
- Germany
- Item
- Jobber drill
- Drill Bit Point Angle
- 130 Degrees
- Drill Bit Material
- HSS E
- Finish - Machining
- TiAlN
Description
The GARANT - 115350 1-10 is a Jobber drill bit constructed from high-speed steel with cobalt (HSS E) for general drilling applications. It is finished with a titanium aluminum nitride (TiAlN) coating for increased hardness and oxidation resistance (TiAlN coating).
Key Features:
- Drill Bit Material: HSS E (High-Speed Steel with cobalt content) for improved hardness and heat resistance.
- Drill Bit Point Angle: 130 degrees, suitable for general-purpose drilling needs.
- Finish - Machining: TiAlN coating for increased hardness and oxidation resistance.
- Item Type: Jobber drill, indicating a standard length and general application style drill bit.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.