Shop GARANT
See all product information
Create Account
Jobber Drill Bit Set, HSS-E, TiAlN Finish, in Case, Type 1-6
- Mfr # 115450 1-6
- Zoro # G914373587
product price:Â
$
434.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Point Angle
118 Degrees
Drill Bit Material
HSS E
Finish - Machining
TiAlN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 115450 1-6
- Zoro #
- G914373587
- UPC #
- -
- Country of Origin
- Germany
- Item
- Jobber drill
- Drill Bit Point Angle
- 118 Degrees
- Drill Bit Material
- HSS E
- Finish - Machining
- TiAlN
Description
The GARANT - 115450 1-6 is a jobber drill bit made from high-speed steel with an HSS E designation, for drilling. It features a 118-degree point angle. It is finished with a TiAlN (Titanium Aluminum Nitride) coating.
- Drill Bit Material: HSS E (High-Speed Steel)
- Drill Bit Point Angle: 118 degrees
- Machining Finish: TiAlN coating
- Item Type: Jobber drill, indicating standard length and suitable general use drill bit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.