Step Drill Bit Set, Precision Taper, HSS, TiN Finish, 3 to 30.5 mm
- Mfr # 118130 3-30,5
- Zoro # G714376320
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Material
HSS
Finish - Machining
TiN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 118130 3-30,5
- Zoro #
- G714376320
- UPC #
- -
- Country of Origin
- Germany
- Item
- Stepped drill
- Drill Bit Material
- HSS
- Finish - Machining
- TiN
Description
The GARANT - 118130 3-30,5 is a stepped drill bit constructed from high-speed steel (HSS) with a titanium nitride (TiN) coating. The HSS construction with a TiN coating.
Key Features:
- Drill bit material: High-Speed Steel (HSS)
- Machining finish: Titanium Nitride (TiN) coating
- Stepped drill bit for producing multiple hole diameters with one tool
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.