Shop GARANT
See all product information
Create Account
Jobber Drill Bit Set, HSS-E, Uncoated, 1 to 10 mm, Case Included
- Mfr # 115320 1-10
- Zoro # G314373187
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Point Angle
130 Degrees
Drill Bit Material
HSS E
Finish - Machining
Uncoated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 115320 1-10
- Zoro #
- G314373187
- UPC #
- -
- Country of Origin
- South Africa
- Item
- Jobber drill
- Drill Bit Point Angle
- 130 Degrees
- Drill Bit Material
- HSS E
- Finish - Machining
- Uncoated
Description
The GARANT - 115320 1-10 is a jobber drill made from HSS E (High-Speed Steel with additional elements), intended for drilling operations. It features a 130-degree point angle with a 130-degree point angle for general-purpose drilling. The drill bit has an uncoated finish, with no applied surface coating.
Key Features:
- Material: HSS E (High-Speed Steel with additional elements).
- Point angle: 130 degrees, suitable for general-purpose drilling.
- Finish: Uncoated, with no applied surface coating.
- Item type: Jobber drill, indicating a standard length drill bit.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.