Shop GARANT
See all product information
Create Account
Jobber Drill Bit Set Refill, HSS-E, Uncoated, 1 to 10.5 mm
- Mfr # 115300 1-10,5
- Zoro # G014373326
product price:Â
$
182.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Point Angle
130 Degrees
Drill Bit Material
HSS E
Finish - Machining
Uncoated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 115300 1-10,5
- Zoro #
- G014373326
- UPC #
- -
- Country of Origin
- Austria
- Item
- Jobber drill
- Drill Bit Point Angle
- 130 Degrees
- Drill Bit Material
- HSS E
- Finish - Machining
- Uncoated
Description
The GARANT - 115300 1-10,5 is intended for drilling into material types using the specified drill bit shank/size. It has a 130-degree point angle. The drill bit has an uncoated finish, indicating it has no additional surface treatment applied after machining. This drill bit is intended for use in general drilling applications and for drilling operations requiring an HSS E (high-speed steel with cobalt) jobber drill bit.
Key Features:
- Drill Bit Material: HSS E (High-Speed Steel with Cobalt content)
- Drill Bit Point Angle: 130 degrees
- Finish - Machining: Uncoated
- Item Type: Jobber drill
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.