Shop GARANT
See all product information
Create Account
Jobber Drill Bit Set, Refill Set, HSS-E, TiAlN Finish, 1 to 13 mm
- Mfr # 115355 1-13
- Zoro # G114373073
product price:Â
$
506.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Point Angle
130 Degrees
Drill Bit Material
HSS E
Finish - Machining
TiAlN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 115355 1-13
- Zoro #
- G114373073
- UPC #
- -
- Country of Origin
- Germany
- Item
- Jobber drill
- Drill Bit Point Angle
- 130 Degrees
- Drill Bit Material
- HSS E
- Finish - Machining
- TiAlN
Description
The GARANT - 115355 1-13 is a jobber drill bit made from high-speed steel with cobalt (HSS E) material. It features a 130-degree point angle and is coated with a titanium aluminum nitride (TiAlN) finish. This drill bit is suitable for general drilling where HSS E tooling and a 130-degree point angle are appropriate in metalworking and other compatible materials.
Key Features:
- Drill Bit Material: HSS E
- Drill Bit Point Angle: 130 degrees, designed to optimize penetration and chip evacuation in drilling operations.
- Finish - Machining: TiAlN coating
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.