Jobber Drill Bit Set Refill, HSS-Co8, TiAlN Finish, 1-13 mm
- Mfr # 115375 1-13
- Zoro # G714373688
product price:Â
$
658.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Point Angle
135 Degrees
Drill Bit Material
HSS Co 8
Finish - Machining
TiAlN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 115375 1-13
- Zoro #
- G714373688
- UPC #
- -
- Country of Origin
- Germany
- Item
- Jobber drill
- Drill Bit Point Angle
- 135 Degrees
- Drill Bit Material
- HSS Co 8
- Finish - Machining
- TiAlN
Description
The GARANT - 115375 1-13 is a jobber drill designed for general drilling purposes. It has a 135-degree point angle for general-purpose twist drilling. The drill bit is made from HSS Co 8 (high-speed steel with 8% cobalt). It has a TiAlN (titanium aluminum nitride) coating that is intended to improve wear performance during machining operations.
Key Features:
- Drill Bit Material: HSS Co 8 (high-speed steel with 8% cobalt).
- Drill Bit Point Angle: 135 degrees, suitable for a variety of drilling tasks.
- Finish - Machining: TiAlN (titanium aluminum nitride) coating (surface finish/coating specification).
- Item Type: Jobber drill, indicating a general-purpose twist drill with standard length.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.