Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill Set HSS-E with Stepped Tip No. 114008, 1-10.5 mm

  • Mfr # 114018 1-10,5

  • Zoro # G511460574


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Point Angle
118 deg
Drill Bit Material
HSS E
Number of Flutes
2
Drill Bit Finish
uncoated
Standards
DIN 338
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114018 1-10,5
Zoro #
G511460574
UPC #
-
Country of Origin
Germany

Dimensions

Drill Diameter Range
1-10.5 mm
Tapping Hole Dia.
3.3; 4.2; 6.8; 10.2 mm

Details

Item
Jobber drill
Number of Pieces
24
Drill Bit Point Angle
118 deg
Drill Bit Material
HSS E
Number of Flutes
2
Drill Bit Finish
uncoated
Standards
DIN 338
Type
INOX
Color Ring
Blue
Drill Range
1 mm

Description

Jobber Drill Set HSS-E with Stepped Tip No. 114008, 1-10.5 mm. Version: Composed of jobber drills DIN 338. Chamfers are nitrided. Particularly sturdy and robust due to the strengthened core diameter. Ground flutes- with high concentricity. Precision ground point. Three drive flats on the shank for use in a 3-jaw chuck. - Ideal for producing precise holes in sheet metal- pipes- and profiles. - Reliable spot drilling without centering or center punching - even on curved surfaces - thanks to innovative ground point. - Oblique spot drilling after the first level of the drill tip has penetrated into the material without any problems. - Drilling with significantly less force required than with conventional DIN338 HSS drills - up to a diameter of 13 mm directly in the cordless drill/driver. - Stable and secure form fit in the 3-jaw chuck. - General use across a wide spectrum of materials including plastic- wood and acrylic without tearing or splintering. - The drill does not rattle or dig in - even in the case of thin-walled materials. - Burr-free drill exit. - Ideal for drilling out bolts and rivets. Additionally with intermediate sizes for tapping drill holes Dia 3.3- 4.2- 6.8 and 10.2 mm. Note: Dia 1 - 3.5 mm: Drills with plain shank- without drive flats. Through-coolant: no Number of cutting edges Z: 2 Drill range: 1 - 10.5 mm Number of drills: 24 Tapping hole Dia: 3.3- 4.2- 6.8- 10.2 mm Incremental steps of drills: 0.5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.