Shop GARANT
See all product information
Create Account
Light Metal Spirit Level, Length: 2000 mm
- Mfr # 467020 2000
- Zoro # G814554833
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Error Limit for Overhead Measurement
0.75-mm/m
Cross Section
24 × 55 mm
Error Limit in Normal Position
0.5-mm/m
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 467020 2000
- Zoro #
- G814554833
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Length
- 2000 mm
Details
- Item
- Spirit level
- Error Limit for Overhead Measurement
- 0.75-mm/m
- Cross Section
- 24 × 55 mm
- Error Limit in Normal Position
- 0.5-mm/m
Description
Thick-walled anodized aluminium profile with very high rigidity. Flat and Vee-form measuring faces for perfect alignment on surfaces, pipes and edges. Flush horizontal vial with magnifying effect creates distortion-free view of the vial bubble. Standard: Thick-walled anodized aluminium profile with very high rigidity. Flat and Vee-form measuring faces for perfect alignment on surfaces, pipes and edges. Flush horizontal vial with magnifying effect creates distortion-free view of the vial bubble.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.