Shop BOSCH

RotaryLaserKit, Rd, 200', AA/D, 7-3/8"

  • Mfr # GRL4000-80CHVK
  • Zoro # G8525055

original price:  $2,569.00 , new price: $2,169.00 , 15 percent off
new price: 
$
2,169.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Laser Usage Environment
Exterior, Interior
Laser Projection
Horizontal, Vertical
Leveling Type
Electronic Self-Leveling
Number of Beams
2
Number of Dots
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GRL4000-80CHVK
Zoro #
G8525055
UPC #
000346643046
Country of Origin
China
Item
Rotary Laser Kit
Laser Usage Environment
Exterior, Interior
Laser Projection
Horizontal, Vertical
Leveling Type
Electronic Self-Leveling
Number of Beams
2
Number of Dots
2
Number of Lines
0
Laser Color
Red
Range w/o Detector
200 ft
Total Number of Vials
0
Material
Plastic
Accuracy
+/-1/16 in @ 100 ft (Horizontal), +/-1/8 in @ 100 ft (Vertical)
IP Rating
IP68
Grade Capability
Dual
Visual/Audible Indicators
Disturbance Monitor
Battery Type
AA, D
Number of Scanning Modes
5
Range w/Detector
4,000 ft
Power Source
Battery
Rotating Speed
0 RPM, 150 RPM, 300 RPM, 600 RPM
Auto Leveling Range
+/-5 Degrees
Slope
+/- 8 Degrees
Number of Plumb Vials
0
Features
Disturbance Monitor, Dual Dial-In Slope, Dual Power Source, Electronic Self-Leveling, Fully Featured Rotary Laser, uCAL, Variable-Speed and Scan-Angle Selection, Vertical-Beam Functionality
Laser Class
Class 2
Number of Level Vials
0
Includes
Charger, Adapter, Case, Grade Rod, Bracket, Remote Control
Weight
8.2 lb
Outdoor Range - Maximum
4,000 ft
Bluetooth
Bluetooth Compatible
Self-Leveling Range
+/-5 Degrees
Laser Output
Less Than1 mW
Operating Temperature - Maximum
122 Degrees F
Use Location
Indoor, Outdoor
Laser Beam Color
Red
Working Range without Detector - Maximum
200 ft
Level Indicators
Audible, Visual
Mount Type
Mounting Bracket, Tripod
Preset Angles
0 Degrees
Operating Temperature - Minimum
14 Degrees F
Includes Batteries
Batteries Included
Plumb Direction
Plumb Up
Number of Planes
0
Working Range with Detector - Maximum
4,000 ft
Number of 45 Vials
0
Automatic Shutoff
No
Power Source - old
Battery
Shell Material
Plastic
Traction Material
Plastic

Dimensions

Length
12 51/64 in
Width
7 13/32 in
Height
11 in
Thread Size
5/8"-11
Overall Height
11 in
Overall Width
7 3/8 in
Overall Depth
12 13/16 in
Tripod Thread Size
5/8"-11
Fits Chest Size
Disturbance Monitor, Dual Dial-In Slope, Dual Power Source, Electronic Self-Leveling, Fully Featured Rotary Laser, uCAL, Variable-Speed and Scan-Angle Selection, Vertical-Beam Functionality

Description

Rotary Laser Kit, Accuracy +/-1/16 in @ 100 ft (Horizontal), +/-1/8 in @ 100 ft (Vertical), Battery Type AA, D, Bluetooth Bluetooth Compatible, Features Disturbance Monitor, Dual Dial-In Slope, Dual Power Source, Electronic Self-Leveling, Fully Featured Rotary Laser, uCAL, Variable-Speed and Scan-Angle Selection, Vertical-Beam Functionality, Includes Charger, Adapter, Case, Grade Rod, Bracket, Remote Control, Number of Beams 2, Number of Planes 0, Number of Dots 2, Number of Lines 0

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.