Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M16X2 HSS Round Die, Closed/Pre-Slit Form

  • Mfr # 140350 M16

  • Zoro # G614391539


product price: $94.89
/ea
Free Shipping & Returns

Key Features

Thread Type
M
Die Material
HSS
Pitch
2 mm
Size
M16 mm
Standards
EN 22568
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140350 M16
Zoro #
G614391539
UPC #
-
Country of Origin
Germany

Dimensions

Die Thread Size
M16X2
Size
M16 mm

Details

Item
Die
Thread Type
M
Die Material
HSS
Pitch
2 mm
Standards
EN 22568

Description

Closed, pre-slit form. M3 with tapered lead chamfer on both sides for easy start to the threading action and clean swarf evacuation in the direction of cutting. 1 3/4 turns lead chamfer. Tolerance zone 6e = with undersize approx. 0.03 0.04 mm. For tolerance class medium, when studs are provided with a galvanic protection coating. Cutting direction: right-hand Tolerance class: DIN 13 6e Pitch: 2 mm External Dia. 45 mm Height: 18 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.