Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Garant Marker, Shank Diameter: 20mm 358725 20

Marker, Shank Diameter: 20mm (Discontinued)

  • Mfr # 358725 20
  • Zoro # G115324852
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
358725 20
Zoro #
G115324852
UPC #
-
Country of Origin
Germany

Description

Body of tool steel with Weldon shank. Advantage: Surface sealing without weakening or damaging the material. Inscription speed corresponds to the maximum feed rate. High wear resistance, with long working life for the special needles. Suitable for inscriptions on round surfaces. Can be used on the lathe. High process reliability. Needles easily withdrawn, therefore quick needle change. Irregularities up to 7 mm in the workpiece surface depending on profile can be compensated. Cleaning of the workpiece surface by compressed air channels with different approach angles max. 10 bar. Adjustment of the font width by adjusting the contact force, no different needle radii required! High wear resistance of the marking tip due to rolling ball. No burr formation. Application: For marking on a wide variety of materials such as aluminium, titanium, steel, bronze, copper, brass, plastics etc. Smaller needle tips allow inscriptions on harder surfaces up to 57 HRC. Supplied with: Supplied with 1x marking tip No. 358729. L1: 35.2 mm L: 87.7 mm Dia D1: 0.5 mm Shank Dia d: 20 mm Dia D: 16.5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.