Master Alu Carbide Burr for Aluminum, Very Coarse, DLC Coated, Type: AS1625

  • Mfr # 547600 AS1625

  • Zoro # G914386457


product price:  $73.69
/ea

Key Features

Shape
Cylindrical With End Cut
Overall Length
65 mm
Head length
25 mm
Tool material
Carbide DLC
Toothing grit designation
Very Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
547600 AS1625
Zoro #
G914386457
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
65 mm
Head length
25 mm
Head Diameter
16 mm

Details

Shape
Cylindrical With End Cut
Type
AS1625
Item
Burr
Tool material
Carbide DLC
Toothing grit designation
Very Coarse

Description

GARANT burrs are manufactured from the highest quality carbide with high wear resistance and maximum cutting edge strength, using only the latest CNC machines. Steel shanks are used when the head diameter is larger than the shank diameter, otherwise they are made from solid carbide. The newly developed innovative tooth geometry permits very high metal removal rates combined with smooth cutting and good guidance accuracy. No chip adhesion and excellent surface results. Shank 6mm. Suitable for use in roughing and finishing applications. With high-performance coating for longer tool life, less heat input and reduced chip adhesion. High rate of material removal. Smooth running. High-performance coating for low thermal stress, longer tool life, and improved chip evacuation. State-of-the-art substrate optimized for aluminium materials. Maximum tool life. Cylindrical shape ZYAS, with end cut. Application: optimized for machining hard and soft aluminum alloys, plastics, bronze and non-ferrous metals. Suitable for both manual and industrial robots. For deburring, edge breaking, cleaning, weld and surface preparation. Note: Materials with poor heat conductivity, reduce speed to avoid overheating of the burr and smearing. Shank : 6 mm Shape description: Cylindrical with end cut Head : 16 mm Head length: 25 mm Overall length: 65 mm Shank : 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.