Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Master Alu PickPocket Solid Carbide End Mill, Coolant Through, DLC Coated, 16 mm

  • Mfr # 202006 16

  • Zoro # G314382349


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202006 16
Zoro #
G314382349
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
16 mm

Description

For roughing and finishing. Up to 2 x D into solid material at very high feed rates and smooth cutting action. Very high feed rates when plunging vertically. Ramping capability up to 45 Deg. Improved chip evacuation due to central through-coolant. Due to the patented geometry also suitable for boring. With the latest generation of DLC coating sp2. Advantage: optimized flute form, eccentric relief ground, generous chip spaces. Tolerance nominal Dia. e8 No. of teeth Z: 3 Helix angle: 42 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 Balance quality with shank: G 2.5 with HA No. of teeth Z: 3 Flute length Lc: 31 mm Overhang length L1 incl. recess: 42 mm Recess Dia. D1: 15.8 mm Overall length L: 92 mm Shank Dia. Ds: 16 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.