
Master Alu PickPocket Solid Carbide Roughing End Mill, DLC Coated, 14 mm
Mfr # 202004 14
Zoro # G111460721
product price: $178.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Carbide
Overall Length
83 mm
Number of Flutes
3
Finish
DLC
Series
Master Alu
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
202004 14
Zoro #
G111460721
UPC #
-
Country of Origin
Germany
Dimensions
Milling Diameter
14 mm
Overall Length
83 mm
Length of Cut
26 mm
Shank Dia.
14 mm
Details
Material
Solid Carbide
Number of Flutes
3
Finish
DLC
Series
Master Alu
Helix Angle
42 deg
Type
W
Shank Type
DIN 6535 HA to h6
Machining Strategy
HPC
Color Ring
Yellow
Standard
DIN 6527
Item
End Mill
Helix Angle Type
Unequal Spacing
Shank Tolerance
h6
Direction of Infeed
horizontal, oblique and vertical
Description
Master Alu PickPocket Solid Carbide Roughing End Mill, DLC Coated, 14 mm. Version: With the latest generation of DLC coating sp2. For roughing and finishing. Up to 2 x D into solid material at very high feed rates and smooth cutting action. Very high feed rates when plunging vertically. Ramping capability up to 45 Deg . Advantage: optimized flute form- eccentric relief ground- generous chip spaces.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.