Shop GARANT
See all product information
Create Account
Master Alu Solid Carbide End Mill , DLC Coated, 2 mm
- Mfr # 201260 2
- Zoro # G314375778
product price:Â
$
61.35
/ea
Key Features
Milling Diameter
2 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 201260 2
- Zoro #
- G314375778
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Milling Diameter
- 2 mm
Description
Stronger cutting edges. Dimensions similar to DIN 6527. With the latest generation of DLC coating sp2. Advantage: Very smooth cutting action for outstanding surface quality. Through-coolant: no Tolerance nominal Dia. e6 No. of teeth Z: 2 Helix angle: 38 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 Balance quality with shank: G 2.5 with HA No. of teeth Z: 2 Flute length Lc: 8 mm Overhang length L1 incl. recess: 16 mm Recess Dia. D1: 1.9 mm Overall length L: 57 mm Shank Dia. Ds: 6 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.