Zoro Homepage

Master Alu Solid Carbide End Mill, for Finishing, Uncoated, 12 mm

  • Mfr # 203214 12

  • Zoro # G314381854


product price: $180.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203214 12
Zoro #
G314381854
UPC #
-
Country of Origin
Germany

Description

For fine finishing operations. Cutter geometry optimized for low infeeds and excellent surfaces. Unequal spacing gives high intrinsic stability and smooth cutting action. Application: For profile milling as a finishing operation. Note: Optimal production results in conjunction with the GARANT HiRunER precision ER collet chuck, GARANT Master Chuck hydraulic chuck and heavy-duty chuck. Tolerance nominal Dia. h6 No. of teeth Z: 7 Helix angle: 40 degrees Direction of infeed: horizontal Shank: DIN 6535 HA to h6 Balance quality with shank: G 2.5 with HA No. of teeth Z: 7 Flute length Lc: 51 mm Overhang length L1 incl. recess: 56 mm Recess Dia. D1: 11.5 mm Overall length L: 100 mm Shank Dia. Ds: 12 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.