
Master Alu Solid Carbide Torus End Mill, for Aluminum, DLC Coated, 10/0.5 mm
Mfr # 206264 10/0,5
Zoro # G714383458
product price: $143.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
206264 10/0,5
Zoro #
G714383458
UPC #
-
Country of Origin
Germany
Description
Eccentric relief ground, additionally polish ground in the flutes for outstanding chip evacuation in long-chipping non-ferrous materials. Very high feed rates when plunging vertically. Ramping capability up to 45 Deg. Tolerances: Corner radiusRS1 = 0.5 tolerance ±0.02. RS1 > 0.5 1.5 tolerance ±0.03. RS1 > 1.5 tolerance ±0.05. Application: Particularly suitable for finishing work. No. of teeth Z: 4 Shank: DIN 6535 HA to h6 Balance quality with shank: G 2.5 with HA No. of teeth Z: 4 Flute length Lc: 41 mm Corner radius R1: 0.5 mm Overhang length L1 incl. recess: 50 mm Recess Dia. D1: 9.2 mm Overall length L: 90 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.