Zoro Homepage

Master Alu Solid Carbide Torus End Mill, for Aluminum, DLC Coated, 20/3.0 mm

  • Mfr # 206264 20/3,0

  • Zoro # G714383496


product price: $510.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206264 20/3,0
Zoro #
G714383496
UPC #
-
Country of Origin
Germany

Description

Eccentric relief ground, additionally polish ground in the flutes for outstanding chip evacuation in long-chipping non-ferrous materials. Very high feed rates when plunging vertically. Ramping capability up to 45 Deg. Tolerances: Corner radiusRS1 = 0.5 tolerance ±0.02. RS1 > 0.5 1.5 tolerance ±0.03. RS1 > 1.5 tolerance ±0.05. Application: Particularly suitable for finishing work. No. of teeth Z: 5 Shank: DIN 6535 HA to h6 Balance quality with shank: G 2.5 with HA No. of teeth Z: 5 Flute length Lc: 82 mm Corner radius R1: 3 mm Overhang length L1 incl. recess: 100 mm Recess Dia. D1: 19 mm Overall length L: 150 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.