Zoro Homepage

Master Chuck Hydraulic Chuck, SK 40 short, Clamping Diameter: 20mm

  • Mfr # 302195 20

  • Zoro # G314773963


product price: $550.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302195 20
Zoro #
G314773963
UPC #
-
Country of Origin
Germany

Description

Particularly suitable for highly dynamic milling applications. optimized outer contour using FEM finite element method ->, robustness thanks to max. rigidity, longer tool life, higher metal removal rate, suitable for all machining strategies. With RFID/Balluffchip bore. Axial length adjustment, adjustment travel 10 mm. Reducing adapters can be used. Resistant to temperatures up to 170 DegC for 4 hours. Allows for up to 10x more clamping operations compared with a standard hydraulic chuck. Very low tightening torque for the clamping screw - easy handling. Patented new hydraulic clamping system - reliable, durable premium concentricity. Application: Universally designed for roughing and finishing work. For clamping tools with shank tolerance h6. Supplied with: Hexagon socket drive with T-handle. Optional extras: Pull studs AB No. 308600 308806, AB pull stud wrenches No. 308820 / 308835, Reducing sleeves No. 302135 302187. Clamping Dia D1: 20 mm Overhang dimension A: 64.5 mm Dia D2: 38 mm External Dia D: 49 mm L3: 41 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.