Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Master Eco Indexable Turning Toolholder, DCLNR2525M12, for CN 4 Inserts, Right-Hand

  • Mfr # 250038 25/12

  • Zoro # G214825212


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Overall Length
150 mm
Inscribed Circle (In.)
1/2 in
Insert Size
4
Functional Width
32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250038 25/12
Zoro #
G214825212
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
150 mm
Insert Size
4
Functional Width
32 mm
Head Length
30 mm
Shank Dia.
25 mm
Size
25/12 mm
Insert size
12 mm

Details

Insert Shape
Diamond
Inscribed Circle (In.)
1/2 in
Type
Screw-on toolholder
Series
Master Eco
Setting Angle
95 Degrees

Description

Highly efficient cooling directly on the cutting edge and additional flank face cooling. Note: Coolant transfer via slot on the underside of the shank in conjunction with GARANT Master Eco holder No. 319006 319136 or No. 317900 for shank length <, 125 mm. Optional connection possibility via hose connection G 1/8 inch No. 269207 and 269208. Through-coolant: yes Standard: Works standard ISO code toolholder: DCLNR/L 2525M12 suitable indexable insert: CN.. 1204.. Functional width L4: 32 mm Head length L1: 30 mm Overall length L: 150 mm Shim: 259031 49

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.