Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Master Eco Toolholder, SDJCL 2020X11, for DC 3 Inserts, Left-Hand

  • Mfr # 260291 20/11

  • Zoro # G614825270


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
55 Degrees Diamond
Shim
269007 1
Head Length
30 mm
Shim screw
269013 7
Insert Size
11 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260291 20/11
Zoro #
G614825270
UPC #
-
Country of Origin
Italy

Dimensions

Head Length
30 mm
Insert Size
11 mm
Shank Dia.
20 mm
Overall Length
90 mm
Functional Width
25 mm
Size
20/11

Details

Insert Shape
55 Degrees Diamond
Shim
269007 1
Shim screw
269013 7
Standards
DIN ISO 5610
Cutting Direction
Left-Hand
Shank Type
Screw-on toolholder
Item
Screw-on toolholder
ISO Number
SDJCR/L 2020X11
Series
Master Eco
Coolant Through
Yes
Setting Angle
93 Angle

Description

Highly efficient cooling directly on the cutting edge and additional flank face cooling. Note: Coolant transfer via slot on the underside of the shank in conjunction with GARANT Master Eco holder No. 319006 311936 or No. 317900 for shank length <, 125 mm. Optional connection possibility via hose connection G 1/8 inch No. 269207 and 269208. Through-coolant: yes Standard: DIN ISO 5610 ISO code toolholder: SDJCR/L 2020X11 suitable indexable insert: DC 11T3 Functional width L4: 25 mm Head length L1: 30 mm Overall length L: 90 mm Pack of insert screws: 269023 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.