Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Master Eco Toolholder, SVJBL 2020X11, for VB 2 Inserts, Left-Hand

  • Mfr # 261123 20/11

  • Zoro # G014825313


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Size
20/11
Overall Length
95 mm
Setting Angle
93 Angle
Insert Shape
35 Degrees Diamond
Cutting Direction
Left-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261123 20/11
Zoro #
G014825313
UPC #
-
Country of Origin
Italy

Dimensions

Size
20/11
Overall Length
95 mm
Insert Size
11 mm
Functional Width
25 mm
Shank Dia.
20 mm
Head Length
35 mm

Details

Setting Angle
93 Angle
Insert Shape
35 Degrees Diamond
Cutting Direction
Left-Hand
Shank Type
Screw-on toolholder
Item
Screw-on toolholder
Coolant Through
Yes
Series
Master Eco
ISO Number
SVJBR/L 2020X11

Description

Highly efficient cooling directly on the cutting edge and additional flank face cooling. Note: Coolant transfer via slot on the underside of the shank in conjunction with GARANT Master Eco holders No. 319006 319136 or No. 317900 for shank length <, 125 mm. Optional connection possibility via hose connection G 1/8 inch No. 269207 and 269208. Through-coolant: yes Standard: Works standard ISO code toolholder: SVJBR/L 2020X11 suitable indexable insert: VB 1103 Functional width L4: 25 mm Head length L1: 35 mm Overall length L: 95 mm Pack of insert screws: 269023 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.