
Master INOX Solid Carbide End Mill for Stainless Steels, TiAlN Coated, 10 mm
Mfr # 202389 10
Zoro # G314381786
product price: $99.79
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
202389 10
Zoro #
G314381786
UPC #
-
Country of Origin
Austria
Description
For roughing and finishing HPC milling cutters with newly developed high-performance coating for outstanding service life and optimum metal removal rates in a wide range of stainless steels. Greater oxidation resistance and high-temperature hardness. Can be used at high cutting speeds, particularly suitable even for TOOLOX. Tolerance nominal Dia. h10 No. of teeth Z: 3 Helix angle: 40 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 3 Flute length Lc: 30 mm Overhang length L1 incl. recess: 38 mm Recess Dia. D1: 9.7 mm Overall length L: 80 mm Shank Dia. Ds: 10 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.