Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Master INOX Solid Carbide End Mill, for Stainless Steels, TiAlN Coated, 8 mm

  • Mfr # 202998 8

  • Zoro # G614381042


product price: $53.29
/ea

Key Features

Type of Product
End Mill
Tolerance Nominal Diameter
h10
Color Ring
blue
Correction Factor Fz
2
Feed Fz For Side Milling in inox > 900 N/mm2
0.04 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202998 8
Zoro #
G614381042
UPC #
-
Country of Origin
Austria

Dimensions

Tolerance Nominal Diameter
h10
Maximum Cutting Depth Ap Max When Slot Milling From Solid
8 mm
Corner Chamfer Width at 45°
0.25 mm
Min. Cutting Depth
0.3 mm
Maximum Cutting Depth Ap Max When Side Milling
12 mm
Milling Diameter
8 mm
Shank Dia.
8 mm
Overall Length
57 mm
Length of Cut
12 mm

Details

Type of Product
End Mill
Color Ring
blue
Correction Factor Fz
2
Feed Fz For Side Milling in inox > 900 N/mm2
0.04 mm
Feed Fz For Slot Milling in Stainless Steel > 900 N/mm2
0.025 mm
Corner Chamfer Angle
45 Degrees
Standard
DIN 6527
Number of Flutes
4
End Mill Material
Carbide
Series
Master INOX
Finish
TiAlN
Shank Type
DIN 6535 HB to h6
Type
N
Cutting Direction
horizontal, oblique and vertical
End Mill Cutting Type
HPC
End Mill Style
Chamfer
Helix Angle
40 Degrees
Coolant Through
No
Feed Fz For Side Milling in inox > 900 N/mm2
0.04 mm
Feed Fz For Slot Milling in Stainless Steel > 900 N/mm2
0.025 mm

Description

For roughing and finishing. HPC milling cutter with newly developed high-performance coating for outstanding tool life and optimum metal removal rate in a very wide range of stainless steels. Greater oxidation resistance and high-temperature hardness. Can be used at high cutting speeds, particularly suitable even for TOOLOX. Advantage: Particularly low vibration running. Tolerance nominal Dia. h10 No. of teeth Z: 4 Helix angle: 40 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 12 mm Overall length L: 57 mm Shank Dia. Ds: 8 mm Corner chamfer width at 45 Deg: 0.25 mm Feed fz for slot milling in stainless steel > 900 N/mm2: 0.025 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.