Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Master INOX Solid Carbide End Mill, with Chip Separators, DLC Coated, 6 mm

  • Mfr # 203118 6

  • Zoro # G314385418


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203118 6
Zoro #
G314385418
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
6 mm

Description

High-performance milling cutter with irregular cutter spacing and irregular helical pitch. High process reliability and better chip evacuation due to increased flutes. optimized carbide substrate for higher bending strength and extreme tool life, even in stainless steels in the high-performance field, especially duplex. Chip separator positioned offset at cutting edges. Advantage: Lower pull-out forces due to reduced helix angle. Note: hmax : The values stated in the table are maximum values. For finishing operations we recommend items No. 204012, 204014, 204015, 204016, 204018 and 204019. ae max = 0.07xD for TPC machining. Successor product for No. 203104 and No. 203107. Tolerance nominal Dia. e8 No. of teeth Z: 6 Helix angle: 36 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 Balance quality with shank: G 2.5 with HB No. of teeth Z: 6 Flute length Lc: 24 mm Overall length L: 66 mm Shank Dia. Ds: 6 mm Number of chip separators: 2 Corner chamfer width at 45 Deg: 0.12 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.