Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Master INOX Solid Carbide Torus End Mill, for Stainless Steels, TiAlN Coated, 20/1.0 mm

  • Mfr # 206345 20/1,0

  • Zoro # G214381770


product price: $343.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
horizontal, oblique and vertical
Feed Fz For Slot Milling in Stainless Steel > 900 N/mm2
0.09 mm
Series
Master INOX
Shank Tolerance
h6
Shank Dia.
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206345 20/1,0
Zoro #
G214381770
UPC #
-
Country of Origin
Austria

Dimensions

Shank Dia.
20 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
1 mm
Milling Diameter
20 mm
Min. Cutting Depth
0.01 mm
Corner Radius
1 mm
Neck Dia.
19 mm
Length of Cut
38 mm
Tolerance Nominal Diameter
h10
Overall Length
104 mm
Maximum Cutting Depth Ap Max When Side Milling
38 mm

Details

Cutting Direction
horizontal, oblique and vertical
Feed Fz For Slot Milling in Stainless Steel > 900 N/mm2
0.09 mm
Series
Master INOX
Shank Tolerance
h6
Coolant Through
No
Type
N
Shank Type
DIN 6535 HA to h6
End Mill Style
Corner Radius
End Mill Material
Carbide
Finish
TiAlN
Overall Reach
54 mm
Feed Fz For Side Milling in inox > 900 N/mm2
0.111 mm
Helix Angle
40 Degrees
Type of Product
Torus cutter
Number of Flutes
4
Color Ring
blue
Correction Factor Fz
1.25
End Mill Cutting Type
HPC
Feed Fz For Side Milling in inox > 900 N/mm2
0.111 mm
Feed Fz For Slot Milling in Stainless Steel > 900 N/mm2
0.09 mm

Description

Dimensions similar to DIN 6527. HPC milling cutter with newly developed high-performance coating. For outstanding tool life and optimum metal removal rate in a very wide range of stainless steels. Can be used at high cutting speeds, particularly suitable even for TOOLOX. Advantage: Greater oxidation resistance and high-temperature hardness. No. of teeth Z: 4 Helix angle: 40 degrees Shank: DIN 6535 HA to h6 No. of teeth Z: 4 Flute length Lc: 38 mm Corner radius R1: 1 mm Overhang length L1 incl. recess: 54 mm Recess Dia. D1: 19 mm Overall length L: 104 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.