
Master INOX Solid Carbide TPC End Mill, for Stainless Steels, TiAlN Coated, 10 mm
Mfr # 202999 10
Zoro # G314381021
product price: $176.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
202999 10
Zoro #
G314381021
UPC #
-
Country of Origin
Austria
Description
For roughing and finishing. HPC milling cutter with newly developed high-performance coating for outstanding tool life and optimum metal removal rate in a very wide range of stainless steels. Greater oxidation resistance and high-temperature hardness. Can be used at high cutting speeds, particularly suitable even for TOOLOX. With internal coolant supply for reliable chip evacuation. Advantage: Particularly low vibration running. Tolerance nominal Dia. h10 No. of teeth Z: 4 Helix angle: 40 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 22 mm Overhang length L1 incl. recess: 34 mm Recess Dia. D1: 9.5 mm Overall length L: 72 mm Shank Dia. Ds: 10 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.