Zoro Homepage

Master Mute Boring Bar, A12X SCLCL06, for CC 2 Inserts, Left-Hand

  • Mfr # 260045 12/06

  • Zoro # G814821331


product price: $485.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260045 12/06
Zoro #
G814821331
UPC #
-
Country of Origin
Sweden

Description

Round shank without clamping face. Note: Do not clamp on the area marked S! Through-coolant: yes Standard: DIN 8024 Shank Diameters: 12 mm ISO code toolholder: A12X SCLCR/L06 Setting angle k: 95 degrees suitable indexable insert: CC 0602 Minimum pre-drill Diametermin: 16 mm Center offset L3: 8.5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.