Zoro Homepage

Master Ni-Based Solid Carbide Torus End Mill, TiAlN Coated, 16/2.0 mm

  • Mfr # 206373 16/2,0

  • Zoro # G714384097


product price: $448.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206373 16/2,0
Zoro #
G714384097
UPC #
-
Country of Origin
Germany

Description

Innovative substrate specially for machining nickel-based alloys. Newly developed coating. Application: For milling nickel-based alloys with high red hardness. For finishing operations. No. of teeth Z: 8 Helix angle: 50 degrees Shank: DIN 6535 HA to h6 No. of teeth Z: 8 Flute length Lc: 49 mm Corner radius R1: 2 mm Overhang length L1 incl. recess: 61 mm Recess Dia. D1: 15.8 mm Overall length L: 111 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.