
Master Ni-Based Solid Carbide TPC End Mill, for Inconel, TiAlN Coated, 12 mm
Mfr # 203161 12
Zoro # G214381404
product price: $219.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
203161 12
Zoro #
G214381404
UPC #
-
Country of Origin
Germany
Description
Specially ground with Torus-like corner radius. Innovative substrate specially for machining nickel-based alloys. Newly developed coating. Application: For milling nickel-based alloys with high red hardness. Note: Successor product to No. 203082. Tolerance nominal Dia. e8 No. of teeth Z: 5 Helix angle: 38 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 Balance quality with shank: G 2.5 with HB No. of teeth Z: 5 Flute length Lc: 26 mm Overhang length L1 incl. recess: 36 mm Recess Dia. D1: 11.6 mm Overall length L: 83 mm Shank Dia. Ds: 12 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.