Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Master Steel PickPocket Solid Carbide End Mill, TiAlN Coated, 8 mm

  • Mfr # 202402 8

  • Zoro # G714382758


product price: $61.29
/ea

Key Features

Tolerance Nominal Diameter
f8
Corner Rounding
0.2 mm
Shank Tolerance
h6
Standard
DIN 6527
Color Ring
green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202402 8
Zoro #
G714382758
UPC #
-
Country of Origin
Germany

Dimensions

Tolerance Nominal Diameter
f8
Min. Cutting Depth
0.13 mm
Maximum Cutting Depth Ap Max When Side Milling
9 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
8 mm
Milling Diameter
8 mm
Overall Length
58 mm
Shank Dia.
8 mm
Length of Cut
9 mm

Details

Corner Rounding
0.2 mm
Shank Tolerance
h6
Standard
DIN 6527
Color Ring
green
Type of Product
End Mill
Correction Factor Fz
2
Cutting Direction
horizontal, oblique and vertical
End Mill Cutting Type
HPC
Coolant Through
No
Shank Type
DIN 6535 HB to h6
Type
N
End Mill Material
Carbide
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.05 mm
Feed Fz For Side Milling in Steel < 900 N/mm2
0.06 mm
Series
Master Steel
Number of Flutes
3
Finish
TiAlN
End Mill Style
Corner Radius
Helix Angle
38 Degrees
Feed Fz For Side Milling in Steel < 900 N/mm2
0.06 mm
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.05 mm

Description

For roughing and finishing With corner radii similar to torus cutters. Up to 1xD into solid material at very high feed rates with smooth cutting action. Corner radii matched to DIN specifications for drive keyways. Advantage: optimized flute form, eccentric relief ground, wide chip space. Tolerance nominal Dia. f8 No. of teeth Z: 3 Helix angle: 38 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 3 Flute length Lc: 9 mm Overall length L: 58 mm Shank Dia. Ds: 8 mm Corner rounding rv: 0.2 mm Feed fz for slot milling in steel < 900 N/mm2: 0.05 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.