Shop GARANT
See all product information
Create Account
Master Steel Solid Carbide End Mill, for Finishing, TiAlN Coated, 14 mm
- Mfr # 204014 14
- Zoro # G914383951
product price:Â
$
286.99
/ea
Free Shipping & Returns
Key Features
Overall Length
99 mm
Milling Diameter
14 mm
Number of Flutes
7
End Mill Style
Chamfer
End Mill Cutting Type
HPC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 204014 14
- Zoro #
- G914383951
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Length
- 99 mm
- Milling Diameter
- 14 mm
- Shank Dia.
- 14 mm
- Tolerance Nominal Diameter
- f8
- Min. Cutting Depth
- 0.14 mm
- Cutting Width Ae for Milling Operation
- 0.1×D for side milling
- Maximum Cutting Depth Ap Max When Side Milling
- 42 mm
- Corner Chamfer Width at 45°
- 0.14 mm
- Length of Cut
- 42 mm
Description
For finishing operations. Special geometry for optimum chip evacuation. Unequal spacing gives high intrinsic stability and smooth cutting action. For profile milling as a finishing operation. Suitable for machining titanium and titanium alloys. Note: ae max = 0.1xD Can be reground from Dia. DC = 6 mm. Tolerance nominal Dia. f8 No. of teeth Z: 7 Helix angle: 45 degrees Direction of infeed: horizontal Shank: DIN 6535 HA to h6 Balance quality with shank: G 2.5 with HA No. of teeth Z: 7 Flute length Lc: 42 mm Overall length L: 99 mm Shank Dia. Ds: 14 mm Corner chamfer width at 45 Deg: 0.14 mm Feed fz for side milling in steel < 900 N/mm2: 0.11 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.