Zoro Homepage

Master Steel Solid Carbide End Mill, for Finishing, TiAlN Coated, 6 mm

  • Mfr # 204014 6

  • Zoro # G114383904


product price: $73.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204014 6
Zoro #
G114383904
UPC #
-
Country of Origin
Germany

Description

For finishing operations. Special geometry for optimum chip evacuation. Unequal spacing gives high intrinsic stability and smooth cutting action. For profile milling as a finishing operation. Suitable for machining titanium and titanium alloys. Note: ae max = 0.1xD Can be reground from Dia. DC = 6 mm. Tolerance nominal Dia. f8 No. of teeth Z: 7 Helix angle: 45 degrees Direction of infeed: horizontal Shank: DIN 6535 HA to h6 Balance quality with shank: G 2.5 with HA No. of teeth Z: 7 Flute length Lc: 18 mm Overall length L: 62 mm Shank Dia. Ds: 6 mm Corner chamfer width at 45 Deg: 0.06 mm Feed fz for side milling in steel < 900 N/mm2: 0.035 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.