Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Master Steel Solid Carbide End Mill, TiAlN Coated, 10 mm

  • Mfr # 203036 10

  • Zoro # G414382423


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
10 mm
Length of Cut
22 mm
Coolant Through
No
Finish
TiAlN
Neck Dia.
9.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203036 10
Zoro #
G414382423
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
10 mm
Length of Cut
22 mm
Neck Dia.
9.7 mm
Overall Length
80 mm
Milling Diameter
10 mm
Maximum Cutting Depth Ap Max When Side Milling
22 mm
Corner Chamfer Width at 45°
0.2 mm
Tolerance Nominal Diameter
f8
Min. Cutting Depth
0.3 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
7 mm

Details

Coolant Through
No
Finish
TiAlN
End Mill Cutting Type
HPC
Overall Reach
38 mm
End Mill Material
Carbide
Cutting Direction
horizontal, oblique and vertical
Shank Type
DIN 6535 HB to h6
End Mill Style
Chamfer
Number of Flutes
4
Helix Angle
38 Degrees
Type
N
Series
Master Steel
Color Ring
green
Corner Chamfer Angle
45 Degrees
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.06 mm
Shank Tolerance
h6
Correction Factor Fz
2
Feed Fz For Side Milling in Steel < 900 N/mm2
0.08 mm
Type of Product
End Mill

Description

For roughing and finishing up to 0.7xD into solid material at very high feed rates with smooth cutting action. Advantage: optimized flute form, eccentric relief ground, wide chip space. Tolerance nominal Dia. f8 No. of teeth Z: 4 Helix angle: 38 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 22 mm Overhang length L1 incl. recess: 38 mm Recess Dia. D1: 9.7 mm Overall length L: 80 mm Shank Dia. Ds: 10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.