Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Master Steel Solid Carbide End Mill, TiAlN Coated, 14 mm

  • Mfr # 203036 14

  • Zoro # G714382437


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Neck Dia.
13.6 mm
Min. Cutting Depth
0.28 mm
Shank Tolerance
h6
Overall Reach
52 mm
Corner Chamfer Angle
45 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203036 14
Zoro #
G714382437
UPC #
-
Country of Origin
Germany

Dimensions

Neck Dia.
13.6 mm
Min. Cutting Depth
0.28 mm
Tolerance Nominal Diameter
f8
Corner Chamfer Width at 45°
0.28 mm
Overall Length
99 mm
Milling Diameter
14 mm
Shank Dia.
14 mm
Length of Cut
26 mm
Maximum Cutting Depth Ap Max When Side Milling
26 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
9.8 mm

Details

Shank Tolerance
h6
Overall Reach
52 mm
Corner Chamfer Angle
45 Degrees
Feed Fz For Side Milling in Steel < 900 N/mm2
0.1 mm
Correction Factor Fz
2
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.08 mm
Color Ring
green
Coolant Through
No
Number of Flutes
4
End Mill Cutting Type
HPC
Finish
TiAlN
Type
N
Helix Angle
38 Degrees
End Mill Style
Chamfer
End Mill Material
Carbide
Series
Master Steel
Shank Type
DIN 6535 HB to h6
Cutting Direction
horizontal, oblique and vertical
Type of Product
End Mill

Description

For roughing and finishing up to 0.7xD into solid material at very high feed rates with smooth cutting action. Advantage: optimized flute form, eccentric relief ground, wide chip space. Tolerance nominal Dia. f8 No. of teeth Z: 4 Helix angle: 38 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 26 mm Overhang length L1 incl. recess: 52 mm Recess Dia. D1: 13.6 mm Overall length L: 99 mm Shank Dia. Ds: 14 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.