Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Master Steel Solid Carbide End Mill, TiAlN Coated, 25 mm

  • Mfr # 203035 25

  • Zoro # G014381970


product price: $497.99
/ea
Free Shipping & Returns

Key Features

Finish
TiAlN
Series
Master Steel
Milling Diameter
25 mm
Type
N
Cutting Direction
horizontal, oblique and vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203035 25
Zoro #
G014381970
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
25 mm
Length of Cut
68 mm
Overall Length
136 mm
Neck Dia.
24.5 mm
Shank Dia.
25 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
25 mm
Corner Chamfer Width at 45°
0.5 mm
Min. Cutting Depth
0.2 mm
Maximum Cutting Depth Ap Max When Side Milling
68 mm
Tolerance Nominal Diameter
f8

Details

Finish
TiAlN
Series
Master Steel
Type
N
Cutting Direction
horizontal, oblique and vertical
Shank Type
DIN 6535 HB to h6
Helix Angle
38 Degrees
Coolant Through
No
End Mill Material
Carbide
Number of Flutes
4
End Mill Style
Chamfer
End Mill Cutting Type
HPC
Overall Reach
80 mm
Color Ring
green
Standard
DIN 6527
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.12 mm
Correction Factor Fz
2
Shank Tolerance
h6
Type of Product
End Mill
Corner Chamfer Angle
45 Degrees
Feed Fz For Side Milling in Steel < 900 N/mm2
0.16 mm

Description

For roughing and finishing. Up to 1.5xD into solid material at very high feed rates with smooth cutting action. Advantage: optimized flute form, eccentric relief ground, wide chip space. Tolerance nominal Dia. f8 No. of teeth Z: 4 Helix angle: 38 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 68 mm Overhang length L1 incl. recess: 80 mm Recess Dia. D1: 24.5 mm Overall length L: 136 mm Shank Dia. Ds: 25 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.